Motion
2VP501

TB WOODS
2VP501

Variable Pitch Pulleys - VP Series, 2 Groove, 1.0000 in Bore
MI ITEM #01644449
MFR #2VP501
Your Price$552.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2VP501

Variable Pitch Pulleys - VP Series, 2 Groove, 1.0000 in Bore
MI ITEM #01644449
MFR #2VP501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$552.78/each(List $635.70)

Overview

Mfr description
2VP50 X 1" SHEAVE

Specifications

  • Number Of Grooves
    2
  • Bore Diameter
    1.0000 in
  • Series
    VP
  • Manufacturer Upc Number
    698672025287
  • UPC_NO
    698672025287
  • Weight
    6.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text