Motion
2VP65118

TB WOODS
2VP65118

Variable Pitch Pulley - VP Series, 2 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.1250 in Bore, 6.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #01644468
MFR #2VP65118
Price$543.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2VP65118

Variable Pitch Pulley - VP Series, 2 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.1250 in Bore, 6.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #01644468
MFR #2VP65118

Mfr description
2VP65 X 1-1/8 V.P.SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.49/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B, O
  • Bore Diameter
    1.1250 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    3-1/4 in
  • Maximum Pitch Diameter
    5.98 (4L/A) in, 6.39 (5V) in, 6.45 (5L/B) in
  • Minimum Pitch Diameter
    4-3/4 (4L/A) in, 5.18 (5V) in, 5.24 (5L/B) in
  • Outside Diameter
    6.5000 in
  • Weight
    12.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    698672026093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)