Motion
2VP68138

TB WOODS
2VP68138

Variable Pitch Pulley - VP Series, 2 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.3750 in Bore, 6.5500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #01644474
MFR #2VP68138
Price$567.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2VP68138

Variable Pitch Pulley - VP Series, 2 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.3750 in Bore, 6.5500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #01644474
MFR #2VP68138

Mfr description
2VP68 X 1-3/8 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.41/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B, O
  • Bore Diameter
    1.3750 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore
    3 in
  • Maximum Pitch Diameter
    6.02 (3L/O) in, 6.55 (4L/A) in, 6.61 (5L/B) in, 6.96 (5V) in
  • Minimum Pitch Diameter
    5.07 (3L/O) in, 5.37 (4L/A) in, 5.81 (5L/B) in, 6.16 (5V) in
  • Outside Diameter
    6.5500 in
  • Weight
    11.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    698672026413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)