Motion
6J212
V-Belt Pulleys - J Belt Section, 6 Groove, 2.12 in O.D., QD Bushed, JA Series Bushing
MI ITEM #01645091
MFR #6J212
Price$241.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulleys - J Belt Section, 6 Groove, 2.12 in O.D., QD Bushed, JA Series Bushing
MI ITEM #01645091
MFR #6J212

Mfr description
6J2.12-JA POLY-V SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.16/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    2.1200 in
  • Weight
    0.70 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Manufacturer Upc Number
    698672033275
  • Material
    Steel
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672033275

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)