Motion
6J800
V-Belt Pulleys - J Belt Section, 6 Groove, 8.00 in O.D., QD Bushed, SH Series Bushing
Mi Item #01645102
MFR #6J800
Price$583.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulleys - J Belt Section, 6 Groove, 8.00 in O.D., QD Bushed, SH Series Bushing
Mi Item #01645102
MFR #6J800

Mfr description
6J8.00-SH POLY-V SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.71/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    8.0000 in
  • Weight
    3.70 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Manufacturer Upc Number
    698672033831
  • Material
    Steel
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672033831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)