Motion
6J1900

TB WOODS
6J1900

V-Belt Pulleys - J Belt Section, 6 Groove, 19.00 in O.D., QD Bushed, SK Series Bushing
MI ITEM #01645105
MFR #6J1900
Price$1,901.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6J1900

V-Belt Pulleys - J Belt Section, 6 Groove, 19.00 in O.D., QD Bushed, SK Series Bushing
MI ITEM #01645105
MFR #6J1900

Mfr description
6J19.00-SK POLY-V SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,901.43/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    19.0000 in
  • Weight
    21.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    698672032650
  • Material
    Steel
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672032650

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)