Motion
10J224

TB WOODS
10J224

V-Belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 2.2400 in O.D., QD Bushed, JA Series Bushing, Steel Material
MI ITEM #01645108
MFR #10J224
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10J224

V-Belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 2.2400 in O.D., QD Bushed, JA Series Bushing, Steel Material
MI ITEM #01645108
MFR #10J224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10J2.24-JA POLY-V SHEAVE

Specifications

  • Belt Section Size
    J
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Bore Diameter
    Bushing Required
  • Material
    Steel
  • Manufacturer Upc Number
    698672029858
  • UPC_NO
    698672029858
  • Weight
    0.70 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text