Motion
10J236

TB WOODS
10J236

V-Belt Pulleys - J Belt Section, 10 Groove, 2.36 in O.D., QD Bushed, JA Series Bushing
MI ITEM #01645109
MFR #10J236
Price$470.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10J236

V-Belt Pulleys - J Belt Section, 10 Groove, 2.36 in O.D., QD Bushed, JA Series Bushing
MI ITEM #01645109
MFR #10J236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$470.38/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    2.3600 in
  • Weight
    0.70 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Manufacturer Upc Number
    698672029889
  • Material
    Steel
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672029889

Overview

Mfr description
10J2.36-JA POLY-V SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text