Motion
10J315

TB WOODS
10J315

V-Belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 3.1500 in O.D., QD Bushed, JA Series Bushing, Steel Material
MI ITEM #01645114
MFR #10J315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10J315

V-Belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 3.1500 in O.D., QD Bushed, JA Series Bushing, Steel Material
MI ITEM #01645114
MFR #10J315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10J3.15-JA POLY-V SHEAVE

Specifications

  • Belt Section Size
    J
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1/4 x 1/16 (1-1/16 to 1-3/16 Bore) in, 1/4 x 1/32 (1-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in
  • Material
    Steel
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Pitch Diameter
    3.18 in
  • Pulley Construction
    Plain
  • UPC_NO
    698672030083
  • Weight
    1.20 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text