Motion
10J335

TB WOODS
10J335

V-Belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 3.3500 in O.D., QD Bushed, SH Series Bushing, Steel Material
MI ITEM #01645115
MFR #10J335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10J335

V-Belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 3.3500 in O.D., QD Bushed, SH Series Bushing, Steel Material
MI ITEM #01645115
MFR #10J335

Mfr description
10J3.35-SH POLY-V SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Face Width  
    1.0938 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-5/8 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    3.3500 in
  • Pitch Diameter
    3.38 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Steel
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672030113

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)