Motion
10J450

TB WOODS
10J450

Bushing Bore V-Belt Pulley - J Belt Section, 10 Groove, 4.53 in Pitch Dia., 4.50 in O.D., QD Bushed, SH Series Bushing
MI ITEM #01645116
MFR #10J450
Price$419.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10J450

Bushing Bore V-Belt Pulley - J Belt Section, 10 Groove, 4.53 in Pitch Dia., 4.50 in O.D., QD Bushed, SH Series Bushing
MI ITEM #01645116
MFR #10J450

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$419.33/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Face Width  
    1.0938 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-5/8 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    4.5000 in
  • Pitch Diameter
    4.53 in
  • Weight
    2.70 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Steel
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672030120

Overview

Mfr description
10J4.50-SH POLY-V SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text