Motion
10J1060

TB WOODS
10J1060

V-Belt Pulleys - J Belt Section, 10 Groove, 10.60 in O.D., QD Bushed, SK Series Bushing
Mi Item #01645119
MFR #10J1060
Price$989.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10J1060

V-Belt Pulleys - J Belt Section, 10 Groove, 10.60 in O.D., QD Bushed, SK Series Bushing
Mi Item #01645119
MFR #10J1060

Mfr description
10J10.60-SK POLY-V SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$989.39/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    10.6000 in
  • Weight
    10.50 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    698672029605
  • Material
    Steel
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672029605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)