Motion
10J1400

TB WOODS
10J1400

V-Belt Pulleys - J Belt Section, 10 Groove, 14.00 in O.D., QD Bushed, SK Series Bushing
MI ITEM #01645120
MFR #10J1400
Price$3,139.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10J1400

V-Belt Pulleys - J Belt Section, 10 Groove, 14.00 in O.D., QD Bushed, SK Series Bushing
MI ITEM #01645120
MFR #10J1400

Mfr description
10J14.00-SK POLY-V SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,139.31/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    14.0000 in
  • Weight
    16.70 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    698672029643
  • Material
    Steel
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672029643

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)