Motion
16J315

TB WOODS
16J315

V-Belt Pulleys - J Belt Section, 16 Groove, 3.15 in O.D., QD Bushed, SH Series Bushing
MI ITEM #01645126
MFR #16J315
List Price$536.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
16J315

V-Belt Pulleys - J Belt Section, 16 Groove, 3.15 in O.D., QD Bushed, SH Series Bushing
MI ITEM #01645126
MFR #16J315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$536.92/each for your price

Overview

Mfr description
16J3.15-SH POLY-V SHEAVE

Specifications

  • Belt Section Size
    J
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Bore Diameter
    Bushing Required
  • Material
    Steel
  • Manufacturer Upc Number
    698672030373
  • UPC_NO
    698672030373
  • Weight
    1.90 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text