Motion
16J335

TB WOODS
16J335

V-Belt Pulley - J Belt Section, 16 Groove, Bushing Required Bore Size, 3.3500 in O.D., QD Bushed, SH Series Bushing, Steel Material
Mi Item #01645127
MFR #16J335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
16J335

V-Belt Pulley - J Belt Section, 16 Groove, Bushing Required Bore Size, 3.3500 in O.D., QD Bushed, SH Series Bushing, Steel Material
Mi Item #01645127
MFR #16J335

Mfr description
16J3.35-SH POLY-V SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    3.3500 in
  • Weight
    1.60 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Manufacturer Upc Number
    698672030380
  • Material
    Steel
  • Number Of Grooves  
    16
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672030380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)