Motion
16J800

TB WOODS
16J800

V-Belt Pulleys - J Belt Section, 16 Groove, 8.00 in O.D., QD Bushed, SK Series Bushing
Mi Item #01645130
MFR #16J800
Price$1,177.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
16J800

V-Belt Pulleys - J Belt Section, 16 Groove, 8.00 in O.D., QD Bushed, SK Series Bushing
Mi Item #01645130
MFR #16J800

Mfr description
16J8.00-SK POLY-V SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,177.74/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    8.0000 in
  • Weight
    10.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    698672030861
  • Material
    Steel
  • Number Of Grooves  
    16
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672030861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)