Motion
8831
Mi Item #01645131
MFR #8831
Price$389.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01645131
MFR #8831

Mfr description
KBMG-212D CONTROLLER 8831
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$389.96/each

Specifications

Details

  • Drive Supply Voltage
    115 V ac
  • Horsepower Rating Normal Duty
    3/4 hp
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)