Motion
CHB2206U
Mi Item #01645133
MFR #CHB2206U
Price$339.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01645133
MFR #CHB2206U

Mfr description
CHB2206U 3" STYLE 220 UHMW BRG
  • UHMW hanger bearings are used as support bearings for drive and screw conveyor shafts.
  • This self-lubricating hanger bearing can withstand temperatures up to 225° F and is compatible with 220 and 216 style hangers.
  • FDA compliant and USDA approved, the UHMW hanger bearing is recommended for food applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.89/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Storage Dimension Height
    2.375 in
  • Storage Dimension Length
    4.5 in
  • Storage Dimension Width
    4.5
  • Weight
    0.62 lbs

Details

  • Bearing Material
    UHMW
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +225 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)