Motion
29418 E/VQ096

SKF
29418 E/VQ096

Spherical Roller Thrust Bearing - 90 mm Bore, 190 mm OD, 60 mm Width, Bearing steel Material
Mi Item #01645553
MFR #29418 E/VQ096
Price$7,806.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29418 E/VQ096

Spherical Roller Thrust Bearing - 90 mm Bore, 190 mm OD, 60 mm Width, Bearing steel Material
Mi Item #01645553
MFR #29418 E/VQ096

Mfr description
29418 E/VQ096 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,806.08/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    60 mm
  • Weight
    17.04 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Internal Clearance
    C3
  • Lubrication
    Unlubricated
  • Manufacturer Upc Number
    7316570016598
  • Max Operating Temperature
    392 °F
  • Max Rpm
    3400 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    183100 lbf
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • Series
    294
  • UPC_NO
    7316570016598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)