Motion
1A10KSA10
Aeroquip 1A Series Crimp Hose Fittings Komatsu Split Flange
MI ITEM #01645587
MFR #1A10KSA10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Komatsu Split Flange
MI ITEM #01645587
MFR #1A10KSA10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A10KSA10 KOMATSU FLANGE 45
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.23 in
  • Length
    4.92 in
  • Overall Length
    4.92 in
  • Manufacturer Catalog Number
    1A10KSA10
  • Manufacturer Upc Number
    678146123350
  • UPC_NO
    678146123350
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    0.625 in
  • End 1 Style
    Flanged
  • Inside Diameter
    0.45 in
  • Type
    Hose Fitting
  • Height
    3.08 in
  • Angle
    45 °
  • Weight
    0.01 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.01 lb
  • End 2 Size
    0.625 in
  • Hose Dash Size
    -10
  • Width
    1.35 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text