Motion
HA 311

SKF
HA 311

Adapter Sleeve - 1.9375 in Bore Dia., 45 mm Overall Length, M55x2 Thread Size
Mi Item #01645623
MFR #HA 311
Price$114.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 311

Adapter Sleeve - 1.9375 in Bore Dia., 45 mm Overall Length, M55x2 Thread Size
Mi Item #01645623
MFR #HA 311

Mfr description
HA311 ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.22/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Lock Nut Outside Diameter
    2.9528 in
  • Overall Length  
    45 mm
  • Thread Size  
    M55x2
  • Weight
    0.79 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB11)
  • Lock Nut Number
    KM11
  • Lock Washer Number
    MB11
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577737489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)