Motion
500-C-SS
Cam & Groove Coupler - 5 in Female Coupler x 5 in Hose Shank, Straight
MI ITEM #01646359
MFR #500-C-SS
Price$358.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 5 in Female Coupler x 5 in Hose Shank, Straight
MI ITEM #01646359
MFR #500-C-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$358.52/each

Specifications

Dimensions

  • Coupling Size
    5 in
  • End 1 Size
    5 in
  • End 2 Size
    5 in
  • Weight
    13.00 lbs

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Coupling Connection Type
    Coupler x Hose Shank
  • End 1 Type
    Female Coupler
  • End 2 Type
    Hose Shank
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
500CSS ADAPTER
  • Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
  • Recess holds gasket firmly in place to ensure proper placement
  • Long shank design allows proper banding, thus eliminating the major cause of hose damage
  • Warning—under no circumstances should cam and groove couplings be used for compressed air or steam service

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text