Specifications
Dimensions
- Weight6.30 lbs
Details
- IncludesMounting Hardware
- Manufacturer Product Page
- MaterialSteel
- Product TypeBelt Guards & Parts
- Product TypesBelt Guard
- Standards MetOSHA
- UPC_NO782934097409
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)