Motion
20381

FLEXCO
20381

20381 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Slotted Nut, Stainless Steel Material
Mi Item #01646386
MFR #20381
Price$418.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20381

20381 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Slotted Nut, Stainless Steel Material
Mi Item #01646386
MFR #20381

Mfr description
20381 SS NUT FOR 140/180/375X,RP1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.14/each

Specifications

Dimensions

  • Weight
    11.52 lbs

Details

  • Accessory Type
    Bolt Hinged Fastener Slotted Nut
  • Material
    Stainless Steel
  • Package Quantity
    100 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)