Motion
SC1324000
Lubricant - 10 oz, Aerosol Can, Transparent Color
Mi Item #01646408
MFR #SC1324000
Price$14.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - 10 oz, Aerosol Can, Transparent Color
Mi Item #01646408
MFR #SC1324000

Mfr description
SC1324000 PREMIUM SILICONE 16OZ
  • Silicone-rich formula lubricates and protects in a variety of applications
  • Can be used on wood, metal, rubber, most plastics, leather, vinyl, canvas or painted surfaces
  • Polishes to a shine to shed dirt and water
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.16/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Weight
    0.93 lbs

Details

  • Application
    General Purpose
  • Color
    Transparent
  • Composition
    3-Methylpentane, Aliphatic Hydrocarbon, Butane, Dimethylbutane, Hexane, Propane, Toluene, 2-Methylpentane
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Silicone-rich formula lubricates and protects in a variety of applications • Can be used on wood, metal, rubber, most plastics, leather, vinyl, canvas or painted surfaces • Polishes to a shine to shed dirt and water
  • Flammability
    Flammable
  • Manufacturer Upc Number
    075577913244
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • Product Types
    Silicone Lubricant
  • Series
    LU 1324
  • Temperature Range
    -40 to +400 °F
  • Type
    Lubricant
  • UPC_NO
    075577913244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)