Motion
964508
Controller - For Use With Torque Limiter Systems, Surface Mount, 32 to 140 °F Temperature Range
MI ITEM #01646517
MFR #964508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Controller - For Use With Torque Limiter Systems, Surface Mount, 32 to 140 °F Temperature Range
MI ITEM #01646517
MFR #964508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
964508
  • Provides upto 16 pressures for different torque levels

Specifications

  • Parts Category
    Kits
  • For Use With Series
    Torque Limiter Systems
  • Mounting Style
    Surface Mount
  • Series
    Smart Valve
  • Temperature Range
    32 to 140 °F
  • Ratings
    ETL (to UL 1950)
  • Cv Factor
    0.030
  • Max Pressure
    150 psi
  • Operating Range
    0-80 psi
  • Port Size
    1/4 Tube
  • Inputs
    4-Bit Digital or 0-10 V Analog
  • Input Power
    24 V dc @ 500 mA
  • Outputs
    0-80 psig (0-5.5 bar)
  • Contact Rating
    100 Vdc @150mA optically isolated
  • Other Accessories
    964509 (24V Power Supply)
  • Additional Details
    Microprocessor-based Multi-pressure controller for Nexen's pneumatic products.
  • Manufacturer Product Page
  • UPC_NO
    662284243995
  • Weight
    2.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text