Motion
FYTB 35 TF

SKF
FYTB 35 TF

Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #01646545
MFR #FYTB 35 TF
Price$296.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 35 TF

Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #01646545
MFR #FYTB 35 TF

Mfr description
FYTB 35 TF 2-BOLT FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.22/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    130 mm
  • Bore Diameter  
    35 mm
  • Length Through Bore
    46.4 mm
  • Overall Length Diameter  
    96 mm
  • Weight
    2.73 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577029287
  • Max Rpm
    5300 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    25.5 kN
  • Radial Static Load Capacity
    15.3 kN
  • Replacement Bearing
    YAR 207-2F
  • Series
    FYTB
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577029287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)