Motion
HMV 30E

SKF
HMV 30E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 146.1 mm Bore, 220 mm OD, 46 mm Width, 5 mm Stroke Length
MI ITEM #01646555
MFR #HMV 30E
Price$4,468.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 30E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 146.1 mm Bore, 220 mm OD, 46 mm Width, 5 mm Stroke Length
MI ITEM #01646555
MFR #HMV 30E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,468.86/each

Specifications

Dimensions

  • Outside Diameter  
    220 mm
  • Overall Width  
    46 mm
  • Stroke
    5 mm
  • Thread Size
    M 150x2
  • Weight
    17.65 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577014221
  • Maximum Piston Area
    7500 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577014221

Overview

Mfr description
HMV30E HYDRAULIC NUT, E SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text