Motion
3202 A-2ZTN9/MT33

SKF
3202 A-2ZTN9/MT33

Double Row Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6250 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #01646619
MFR #3202 A-2ZTN9/MT33
Price$135.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3202 A-2ZTN9/MT33

Double Row Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6250 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #01646619
MFR #3202 A-2ZTN9/MT33

Mfr description
3202A 2ZTN9 MT33 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.97/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    15.875 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.16 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Fiberglass Reinforced Nylon
  • Closure Type
    Open
  • Description
    3202A 2ZTN9 MT33 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570248449
  • Max Rpm
    18000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11.2 kN
  • Radial Static Load Capacity
    6.8 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Tinplate
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570248449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)