Motion
HFL8Y
RBC Heim Rod End Bearing - Series HF, Female, 4 Piece - Metal to Metal
MI ITEM #01646626
MFR #HFL8Y
List Price$85.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Rod End Bearing - Series HF, Female, 4 Piece - Metal to Metal
MI ITEM #01646626
MFR #HFL8Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.55/each for your price

Overview

Mfr description
HFL 8Y ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    .5000-20
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Thread Type
    UNF-3B
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Brass
  • Radial Static Load Capacity
    7400 lbf
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250°
  • Head Diameter
    1.3120 in
  • Head Width
    0.500 in
  • Ball Diameter
    0.937 in
  • Overall Height
    2.7810 in
  • Series
    Heim®
  • Manufacturer Upc Number
    637400170653
  • UPC_NO
    637400170653
  • Weight
    0.26 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought