Motion
RAM-6
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Non-Lubricated
Mi Item #01646632
MFR #RAM-6
Price$166.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Non-Lubricated
Mi Item #01646632
MFR #RAM-6

Mfr description
RAM-6 MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.26/each

Specifications

Dimensions

  • Ball Diameter
    0.7190 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.4060 in
  • Length To Ball Center
    1.9380 in
  • Misalignment Angle
    12 º
  • Overall Height
    2.4380 in
  • Shank Thread Length  
    1.1870 in
  • Shank Thread Size
    3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.112 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Electroless Nickel Plated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    8939 lbf
  • Rod End Type
    Male
  • Series
    RAM
  • Thread Direction
    Right Hand
  • Thread Type
    UNJF-3A
  • UPC_NO
    190029041624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)