Motion
RAM-7
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20
MI ITEM #01646633
MFR #RAM-7
List Price$180.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20
MI ITEM #01646633
MFR #RAM-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180.95/each for your price

Overview

Mfr description
RAM-7 MALE ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    7/16-20
  • Thread Direction
    Right Hand
  • Misalignment Angle
    14 º
  • Thread Type
    UNJF-3A
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Alloy Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    9653 lbf
  • Head Diameter
    1.1250 in
  • Head Width
    0.4370 in
  • Overall Height
    2.6875 in
  • Series
    RAM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029041655
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.16 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text