Motion
PME60-XL-N
Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #01646637
MFR #PME60-XL-N
Price$577.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #01646637
MFR #PME60-XL-N

Mfr description
PME60-XL-N PILOTED FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.27/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    160 mm
  • Bore Diameter  
    60 mm
  • Overall Length Diameter  
    195 mm
  • Weight
    9.37 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    52000 N
  • Radial Static Load Capacity
    36000 N
  • Replacement Bearing
    GRAE60-NPP-B
  • Seal Type
    Double Lip Contact
  • Series
    PME
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802836790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)