Motion
HPJ-76
Flanged Cam Follower - 76 mm Roller Dia., 52 mm Roller Width, 98 mm Flange Dia., 14 mm Flange Thickness, Single Flanged
MI ITEM #01646641
MFR #HPJ-76
Price$240.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 76 mm Roller Dia., 52 mm Roller Width, 98 mm Flange Dia., 14 mm Flange Thickness, Single Flanged
MI ITEM #01646641
MFR #HPJ-76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$240.50/each

Specifications

Dimensions

  • Flange Diameter  
    98 mm
  • Flange Thickness  
    14 mm
  • Roller Diameter  
    76 mm
  • Roller Width  
    52 mm
  • Stud Diameter  
    30 mm

Details

  • Bearing Element
    Tapered Rollers
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Lubrication Hole Location
    None
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    63480 lbf
  • Radial Static Load Capacity
    88960 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • UPC_NO
    622424954273

Overview

Mfr description
HPJ-76 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text