Motion
10UCBN2A1.4A_G

FALK
10UCBN2A1.4A_G

1.4:1 Ratio, Motor Adapter Input Type, 1.1250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #01646694
MFR #10UCBN2A1.4A_G
Price$18,780.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A1.4A_G

1.4:1 Ratio, Motor Adapter Input Type, 1.1250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #01646694
MFR #10UCBN2A1.4A_G

Mfr description
10UCBN2A1.4A G ULTRAMITE 1.442:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,780.42/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    1250 rpm
  • NEMA / IEC Frame Size
    215TC
  • Output Shaft Diameter
    1.1250 in
  • Output Size
    1.1250 in
  • Ratio
    1.4:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    10 hp
  • Reducer Type
    Helical
  • Series
    UCBN
  • Torque Rating (in-lb)
    500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)