Motion
10UCBN2A1.4N

FALK
10UCBN2A1.4N

1.4:1 Reduction, 1.4:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646695
MFR #10UCBN2A1.4N
List Price$17,199.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A1.4N

1.4:1 Reduction, 1.4:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646695
MFR #10UCBN2A1.4N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,199.11/each for your price

Overview

Mfr description
10UCBN2A1.4N ULTRAMITE 1.442:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    1.4:1
  • Actual Ratio
    1.4:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Reduction
    1.4:1
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    1.4:1
  • Series
    UltraMax
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text