Motion
10UCBN2A1.8A_G

FALK
10UCBN2A1.8A_G

1.8:1 Ratio, C-Face Input Type, 45.72 mm, 1.8000 in Output Shaft Diameter
MI ITEM #01646698
MFR #10UCBN2A1.8A_G
List Price$18,198.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A1.8A_G

1.8:1 Ratio, C-Face Input Type, 45.72 mm, 1.8000 in Output Shaft Diameter
MI ITEM #01646698
MFR #10UCBN2A1.8A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,198.08/each for your price

Overview

Mfr description
10UCBN2A1.8A G ULTRAMITE 2.015:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    1.8:1
  • Actual Ratio
    1.8:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.8000 in, 45.72 mm
  • Bore Diameter
    1.8000 in, 45.72 mm
  • Case Size
    10
  • Nominal Ratio
    1.8:1
  • Series
    UC
  • Output Size
    45.72 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text