Overview
Mfr description
10UCBN2A1.8N ULTRAMITE 2.015:1
Specifications
- Reducer TypeHelical
- Ratio1.8:1
- Actual Ratio1.8:1
- Input TypeInline Adapter
- Input Size1.8750 in
- Reduction1.8:1
- Case Size10
- Nominal Ratio1.8:1
- SeriesSeries 612
- Output Size1.8750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data