Motion
10UCBN2A2.2A_G

FALK
10UCBN2A2.2A_G

2.2:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #01646702
MFR #10UCBN2A2.2A_G
Price$18,780.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A2.2A_G

2.2:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #01646702
MFR #10UCBN2A2.2A_G

Mfr description
10UCBN2A2.2A G ULTRAMITE 2.191:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,780.42/each

Specifications

Dimensions

  • Case Size
    050
  • Maximum Output RPM
    778 rpm
  • Maximum Output Torque
    121.5 N-m;1075
  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    2.2:1
  • Service Factor
    1.0
  • Shaft Length
    50.80 mm;2.0000 in

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    3892 N, 875 lbf
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1075 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)