Motion
10UCBN2A2.2N

FALK
10UCBN2A2.2N

2.25:1 Reduction, 2.25:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #01646703
MFR #10UCBN2A2.2N
Price$17,749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A2.2N

2.25:1 Reduction, 2.25:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #01646703
MFR #10UCBN2A2.2N

Mfr description
10UCBN2A2.2N ULTRAMITE 2.191:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,749.49/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    778 rpm
  • Maximum Output Torque
    198 N-m;1750
  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    2.25:1

Details

  • Input Type
    Inline Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Reduction
    2.25:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    25 hp
  • Torque Rating (in-lb)
    1750 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)