Overview
Mfr description
10UCBN2A2.5A G ULTRAMITE 2.489:1
Specifications
- Reducer TypeHelical
- Ratio2.5:1
- Actual Ratio2.5:1
- Input TypeMotor Adapter
- Output Shaft Diameter1.5000 in
- Nominal Ratio2.5:1
- SeriesSeries 612
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data