Motion
10UCBN2A2.8A_G

FALK
10UCBN2A2.8A_G

2.8:1 Ratio, Hollow Bore Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #01646710
MFR #10UCBN2A2.8A_G
Price$18,780.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A2.8A_G

2.8:1 Ratio, Hollow Bore Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #01646710
MFR #10UCBN2A2.8A_G

Mfr description
10UCBN2A2.8A G ULTRAMITE 2.992:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,780.42/each

Specifications

Dimensions

  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    2.8:1
  • Shaft Length
    50.80 mm;2.0000 in

Details

  • Housing Material
    Cast Iron
  • Input Type
    Hollow Bore
  • Max Input Horsepower
    15 hp
  • Reducer Type
    Planetary
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)