Motion
10UCBN2A3.2N

FALK
10UCBN2A3.2N

3.2:1 Ratio, Inline Adapter Input Type, Solid Output Type, 1.5000 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
MI ITEM #01646715
MFR #10UCBN2A3.2N
Price$17,749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A3.2N

3.2:1 Ratio, Inline Adapter Input Type, Solid Output Type, 1.5000 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
MI ITEM #01646715
MFR #10UCBN2A3.2N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,749.49/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Housing Dimensions
    10.5000 x 8.5000 x 12.5000 in
  • Housing Height
    12.5000 in
  • Housing Length
    10.5000 in
  • Housing Width
    8.5000 in
  • Maximum Output RPM
    580 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.5000 in
  • Ratio
    3.2:1
  • Service Factor
    1.0
  • Shaft Length
    3.2500 in

Details

  • Housing Material
    Ductile Iron
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    15 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    1750 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp

Overview

Mfr description
10UCBN2A3.2N ULTRAMITE 3.242:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought