Motion
10UCBN2A3.6A_F

FALK
10UCBN2A3.6A_F

3.6:1 Ratio, Hollow Bore Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #01646717
MFR #10UCBN2A3.6A_F
List Price$18,003.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A3.6A_F

3.6:1 Ratio, Hollow Bore Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #01646717
MFR #10UCBN2A3.6A_F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,003.00/each for your price

Overview

Mfr description
10UCBN2A3.6A F ULTRAMITE 3.500:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    3.6:1
  • Ratio
    3.6:1
  • Input Type
    Hollow Bore
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    486 rpm
  • Maximum Output Torque
    142.37 N-m;1260
  • Max Input Horsepower
    10 hp
  • Service Factor
    1.0
  • Series
    Series 612
  • Nominal Ratio
    3.6:1
  • Shaft Length
    50.80 mm;2.0000 in
  • Torque Rating (in-lb)
    1260 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought