Overview
Mfr description
10UCBN2A3.6A G ULTRAMITE 3.500:1
Specifications
- Reducer TypeHelical
- Ratio3.6:1
- Actual Ratio3.6:1
- Input TypeMotor Adapter
- Output Shaft Diameter1.5000 in
- Nominal Ratio3.6:1
- SeriesSeries 612
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data