Motion
10UCBN2A4.5N

FALK
10UCBN2A4.5N

4.5:1 Reduction, 4.5:1 Ratio, Inline Adapter Input Type
Mi Item #01646727
MFR #10UCBN2A4.5N
Price$17,749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A4.5N

4.5:1 Reduction, 4.5:1 Ratio, Inline Adapter Input Type
Mi Item #01646727
MFR #10UCBN2A4.5N

Mfr description
10UCBN2A4.5N ULTRAMITE 4.545:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,749.49/each

Specifications

Dimensions

  • Output Size
    4.5000 in
  • Ratio
    4.5:1

Details

  • Input Type
    Inline Adapter
  • Reduction
    4.5:1
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)