Motion
10UCBN2A5.0A_G

FALK
10UCBN2A5.0A_G

05:1 Reduction, 5:1 Ratio, Motor Adapter Input Type, 0.7500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #01646730
MFR #10UCBN2A5.0A_G
Price$18,780.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A5.0A_G

05:1 Reduction, 5:1 Ratio, Motor Adapter Input Type, 0.7500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #01646730
MFR #10UCBN2A5.0A_G

Mfr description
10UCBN2A5.0A G ULTRAMITE 4.938:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,780.42/each

Specifications

Dimensions

  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    250
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    0.7500 in
  • Output Size
    0.7500 in
  • Ratio
    5:1
  • Service Factor
    1.0
  • Shaft Length
    1.5000 in
  • Weight
    25 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    10UCBN2A5.0A_G
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Concentric Helical
  • Reduction
    05:1
  • Sealing Type
    Nitrile
  • Series
    ULTRAMAX
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    250 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)