Motion
10UCBN2A5.0N

FALK
10UCBN2A5.0N

5:1 Ratio, C-Face Input Type, 15.88 mm, 0.6250 in Output Shaft Diameter
Mi Item #01646731
MFR #10UCBN2A5.0N
Price$17,749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A5.0N

5:1 Ratio, C-Face Input Type, 15.88 mm, 0.6250 in Output Shaft Diameter
Mi Item #01646731
MFR #10UCBN2A5.0N

Mfr description
10UCBN2A5.0N ULTRAMITE 4.938:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,749.49/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    17 N-m;150
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    0.6250 in, 15.88 mm
  • Output Size
    0.6250 in
  • Ratio
    5:1
  • Service Factor
    1.0

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Overhung Load Capacity
    1000 N, 225 lbf
  • Reducer Type
    Helical
  • Series
    UCBN
  • Thermal Horsepower Rating
    0.5 hp
  • Torque Rating (in-lb)
    150 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)