Overview
Mfr description
10UCBN2A5.6N ULTRAMITE 5.370:1
Specifications
- Reducer TypeHelical
- Ratio5.6:1
- Actual Ratio5.6:1
- Input TypeC-Face
- NEMA / IEC Frame Size143T
- Case Size10UCBN2
- Nominal Ratio5.6:1
- SeriesSeries 612
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data