Overview
Mfr description
10UCBN2A6.3A G ULTRAMITE 6.742:1
Specifications
- Reducer TypeHelical
- Ratio6.3:1
- Actual Ratio6.3:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size215T
- Nominal Ratio6.3:1
- SeriesUCBN
- Output Bore TypeKeyed Hollow Bore
- Output Size2.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data